missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers

Protect your workplace and ensure a safe environment.

Brand:  H-B Instrument™

Code : 03

Additional Details : Weight : 0.03330kg

 View more versions of this product

Product Code. 13059152

  • £38.50 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

NIST
Partial Immersion
12 in.
300 mm
Enviro-Safe™ Liquid
150°C
Yes
1°C
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Multilanguage instructions, statement of accuracy
300 mm
Glass
Thermometer
-20°C
-20°C to +150°C
±1°C, ±1.5°C above 110°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers