missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers
Protect your workplace and ensure a safe environment.
£20.47 - £38.50
Specifications
For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
---|---|
Includes | Multilanguage instructions, statement of accuracy |
Material | Glass |
Product Code | Brand | Temperature Range (Metric) | Temperature Range (English) | Immersion Type | Accuracy | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Temperature Range (English) | Immersion Type | Accuracy | Price | Quantity & Availability | ||
13059152
|
H-B Instrument™
B60400-0700 |
-20°C to +150°C | — | Partial Immersion | ±1°C, ±1.5°C above 110°C |
£38.50
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
13029152
|
H-B Instrument™
B60400-1300 |
-10°C to +150°C | — | Total | ±1°C, ±1.5°C above 110°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13019152
|
H-B Instrument™
B60400-0100 |
-10°C to +150°C | — | Partial | ±1°C, ±1.5°C above 110°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Multilanguage instructions, statement of accuracy | |
Glass |