missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Double Spatula, Flat, Nickel
Double-ended for versatility. Bochem™ Double Spatula, Flat, Nickel has dual flat ends and is constructed of resistant Nickel (99.5%).
£20.10 - £30.55
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10112751
|
Bochem™
3279 |
100 mm | 20 mm |
£20.10
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10612692
|
Bochem™
3281 |
150 mm | 25 mm |
£30.55
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Double-ended.
- Dual flat ends.
- Nickel (99.5%) construction.
Specifications
Spatula | |
Nickel (99.5%) |