missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Hydrogen Sulfide
Suitable for 10 measurements of one gas.
£66.95 - £74.90
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Hydrogen Sulphide CMS Chip |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
10138091
|
Dräger™
6406050 |
Hydrogen Sulphide CMS Chip | 2 to 50 | 20 to 200 sec. | 1 to 40mg/L |
£73.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12394619
|
Dräger™
6406150 |
Hydrogen Sulphide CMS Chip | 20 to 500 | 30 to 240 sec. | 1 to 40mg/L |
£66.95
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12304629
|
Dräger™
6406220 |
Hydrogen Sulphide CMS Chip | 100 to 2500 | 40 to 500 sec. | 1 to 40mg/L |
£66.95
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12374619
|
Dräger™
6406520 |
Hydrogen Sulphide CMS Chip | 0.2 to 5 | 40 to 450 sec. | 1 to 30mg/L |
£74.90
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
Hydrogen Sulphide CMS Chip | |
32°F to 104°F | |
0°C to 40°C |