missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Ammonia
Suitable for 10 measurements of one gas
£67.60 - £92.90
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Ammonia CMS Chip |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
12394599
|
Dräger™
6406550 |
Ammonia CMS Chip | 0.2 to 5 | 100 to 600 sec. | 1 to 30mg/L |
£88.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10426301
|
Dräger™
6406130 |
Ammonia CMS Chip | 2 to 50 | 15 to 140 sec. | 1 to 40mg/L |
£92.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10436301
|
Dräger™
6406020 |
Ammonia CMS Chip | 10 to 150 | 15 to 50 sec. | 1 to 40mg/L |
£67.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
Ammonia CMS Chip | |
32°F to 104°F | |
0°C to 40°C |