missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Replacement Screens for Use with Series 16316 Glass Holders for 50 mm/47 mm Vacuum Filtration Membranes
Replacement Screens are constructed of PTFE-coated stainless steel and are for use with Sartorius™ Series 16316 Glass Holders for 50 mm/47 mm Vacuum Filtration Membranes.
Brand: Sartorius™ 6983007
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Product Type: Screen
- Material: PTFE-Coated Stainless Steel
- For Use With (Equipment): Sartorius™ 16316 Glass Vacuum Filtration Holders for 50 mm/47 mm Membrane Filters
Specifications
Filter Holder | |
Non-sterile | |
Sartorius™ 16316 Glass Vacuum Filtration Holders for 50 mm/47 mm Membrane Filters |
PTFE-coated Stainless Steel | |
Vacuum Filtration | |
Support Screen |