missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Replacement Screens for Use with Series 16316 Glass Holders for 50 mm/47 mm Vacuum Filtration Membranes
Replacement Screens are constructed of PTFE-coated stainless steel and are for use with Sartorius™ Series 16316 Glass Holders for 50 mm/47 mm Vacuum Filtration Membranes.
£66.05 - £156.00
Specifications
For Use With (Equipment) | Filter Holder |
---|---|
Material | PTFE-coated Stainless Steel |
Sterility | Non-sterile |
For Use With (Application) | Vacuum Filtration |
Holds | Sartorius™ 16316 Glass Vacuum Filtration Holders for 50 mm/47 mm Membrane Filters |
Description
- Product Type: Screen
- Material: PTFE-Coated Stainless Steel
- For Use With (Equipment): Sartorius™ 16316 Glass Vacuum Filtration Holders for 50 mm/47 mm Membrane Filters
Specifications
Filter Holder | |
Non-sterile | |
Sartorius™ 16316 Glass Vacuum Filtration Holders for 50 mm/47 mm Membrane Filters |
PTFE-coated Stainless Steel | |
Vacuum Filtration |