missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Microcap™ Disposable Micropipets
Fast, safe, clean, and accurate way to transfer liquids in micro quantities
£29.88
Specifications
Diameter (English) Inner | 0.0039 in. |
---|---|
Diameter (English) Outer | 0.021 in. |
Diameter (Metric) Inner | 0.09 mm |
Diameter (Metric) Outer | 0.53 mm |
Material | Glass |
Description
- Precision-bore glass capillary tubes
- Disposable microcaps
- With spotting holder and bulb dispenser
Specifications
0.0039 in. | |
0.09 mm | |
Glass | |
Micropipet |
0.021 in. | |
0.53 mm | |
Spotting holder and bulb dispenser | |
Single-use |