missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Dry-Keeper™ Stackable Desiccator Cabinets
Stackable compact cabinet desiccators
Brand: Bel-Art™ H42053-0001
Code : NEW
Informations supplémentaires : Weight : 0.00010kg
Description
Stackable compact cabinet desiccators
- High-impact polystyrene storage cabinets protect contents from humidity
- Pull-down door slides into lower compartment underneath the cabinet
- May be stacked five high for maximum use of dry storage space
Small Stackable Desiccator Cabinet
- Transparent for easy viewing of contents
- Ready-to-use jar of desiccant silica gel included
- Door secures closed with two roller latches
- Interior volume: 0.14 cu. ft.
- Dimensions (L x W x H): 8.25 x 8.88 x 6.75 in. (21 x 22 x 17cm)
- Smoke-tint helps protect light sensitive contents
- Two adjustable perforated shelves can be set at 4 heights
- Includes small desiccant tray
- Door secures closed with roller latch
- Interior volume: 0.35 cu. ft.
- Dimensions (L x W x H): 10 x 10 x 10 in. (25 x 25 x 25cm)
Spécification
Transparent | |
Pull-down gasketed | |
13 Cans | |
2 Perforated | |
10 x 10 in. (25.4 x 25.4 cm) | |
25.4 cm | |
25.4 cm | |
25.4 cm |
Polystyrene | |
Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters | |
Small desiccant tray, smoke tint, two roller latches | |
0.35 cu. ft. | |
10 in. | |
10 in. | |
10 in. |