missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Drying Oven, TR 300°C Series

Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.

£2750.00 - £12055.00

Specifications

Temperature (Metric) 300°C
Type Drying Oven
View More Specs

Products 8
Product Code Brand Capacity (Metric) Controller Type Price Quantity & Availability  
Product Code Brand Capacity (Metric) Controller Type Price Quantity & Availability  
17318209
View Documents
Nabertherm™
TR-065ON
60 L C550
£3710.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17328209
View Documents
Nabertherm™
TR-065RN
60 L R7
£2750.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17348209
View Documents
Nabertherm™
TR-125ON
120 L C550
£4360.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17358209
View Documents
Nabertherm™
TR-125RN
120 L R7
£3395.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17378209
View Documents
Nabertherm™
TR-245ON
240 L C550
£6520.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
17338219
View Documents
Nabertherm™
TR-455ON
450 L C550
£9180.00
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
17398219
View Documents
Nabertherm™
TR-905ON
1050 L C550
£12055.00
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
17308229
View Documents
Nabertherm™
TR-905RN
1050 L R7
£11095.00
Each
Estimated Shipment: 06-06-2025
to see stock.
Add to basket
 
Description

Description

  • Maximum Temperature: 300°C
  • Working temperature range: + 5°C above room temperature up to 300°C
  • Ovens TR 30 - TR 240 designed as tabletop models
  • Ovens TR 450 and TR 1050 designed as floor standing models
  • Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Large handle to open and close the door
  • Charging in multiple layers possible using removable grids (number of removable grids included, see table to the right)
  • Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
  • Double swing door with quick release for TR 1050
  • TR 1050 equipped transport rollers
  • Infinitely adjustable exhaust at the rear wall with operation from the front
  • PID microprocessor control with self-diagnosis system
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

300°C
Drying Oven
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Drying Oven, TR 300°C Series

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.