missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Drying Tubes
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£29.30 - £31.30
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10727521
|
Lenz Laborglasintrumente
05339013 |
130 mm |
£29.30
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
10111621
|
Lenz Laborglasintrumente
05339018 |
180 mm |
£31.30
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- Drying tubes
- U-shaped Drying tubes
- U-shaped
- Side tubes with olives
- Outer diameter 6 mm
- Made of DURAN™ tubing
Specifications
Borosilicate Glass (3.3) | |
Olives | |
U-shaped |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente Drying Tubes