Learn More
Genlab Dual Purpose Benchtop Ovens/Incubators
Combines two temperature ranges in the same unit and accurate control without temperature overshoot. Available in a variety of sizes, designed with both side or base mounted displays to suit specific needs.
Brand: Genlab MINIS/75/TDIG
Additional Details : Weight : 34.00000kg
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors < 0.8°C
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options:
- Fan assisted circulation (Not available <30L)
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable
- Calibrations to national standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Internal lights
- Bespoke solutions available upon request
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
Specifications
Base Mounted | |
Stainless Steel | |
3 | |
8°C to 250°C | |
High Accuracy Pt100A Duplex Sensors: <0.6°C | |
<±0.6°C (Fan Assisted) | |
63 x 60 x 66 cm | |
1000 W |
73 L | |
Coated Steel | |
2 | |
Dual Purpose Benchtop Oven/Incubator | |
0.1°C | |
49 x 45 x 33 cm | |
55 kg |