missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Dual Purpose Benchtop Ovens/Incubators
Combines two temperature ranges in the same unit and accurate control without temperature overshoot. Available in a variety of sizes, designed with both side or base mounted displays to suit specific needs.
£1565.00 - £2110.00
Specifications
Controller Type | Base Mounted |
---|---|
Chamber Material | Stainless Steel |
Material | Coated Steel |
Temperature Range (Metric) | 8°C to 250°C |
Type | Dual Purpose Benchtop Oven/Incubator |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16355588
|
Genlab
MINIS/18/TDIG |
18 L |
£1565.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
16365588
|
Genlab
MINIS/30/TDIG |
30 L |
£1565.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16375588
|
Genlab
MINIS/40/TDIG |
40 L |
£1725.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16385588
|
Genlab
MINIS/50/TDIG |
53 L |
£1820.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16395588
|
Genlab
MINIS/75/TDIG |
73 L |
£2110.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
Included Features:
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors < 0.8°C
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options:
- Fan assisted circulation (Not available <30L)
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable
- Calibrations to national standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Internal lights
- Bespoke solutions available upon request
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
Specifications
Base Mounted | |
Coated Steel | |
Dual Purpose Benchtop Oven/Incubator | |
0.1°C |
Stainless Steel | |
8°C to 250°C | |
High Accuracy Pt100A Duplex Sensors: <0.6°C | |
<±0.6°C (Fan Assisted) |