Learn More
Thermo Scientific™ DualSpin Rotor for Medifuge Centrifuge
Perform both routine clinical and life science separations with this unique rotor featuring a 2-in-1 hybrid design.
Brand: Thermo Scientific™ 75008810
627.16 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Run common clinical IVD blood tubes, gel tubes, 10 mL standard syringes and 15 mL conical tubes with the Thermo Scientific™ DualSpin™ rotor. This lightweight 8-place rotor, used with the Thermo Scientific™ Medifuge™ small benchtop centrifuge, features a unique hybrid design with interchangeable fixed angle and swinging buckets. It can accommodate 1.4 mL to 15 mL tubes with two spacer options. You can even run both fixed angle and swinging buckets at the same time to compare separation performance.
Product Features:- Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
- Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
DualSpin rotor body (75008813), fixed angle buckets (75008815), swinging buckets (75008816), green/short spacers (75008817) and yellow/long spacers (75008818) sold separately. Contact your sales representative for more information.

Specifications
2-in-1 Fixed Angle and Swinging Bucket Rotor | |
3,114 x g (Fixed Angle), 3,490 x g (Swinging Bucket) | |
116/37 mm Fixed Angle, 130/42 mm Swinging Bucket | |
45° Fixed, 12 to 87° Swinging Bucker |
8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket) | |
300 to 4,900 rpm, adjustable in increments of 100 rpm | |
Thermo Scientific Medifuge Centrifuge |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
85Hours
9Minutes
14Seconds
54New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.