missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont 1073B Tyvek Autoclave Continuous Form Tubing
Superior seal strength for stoppers, seals and heavy equipment parts and minimal drying time. Simply cut Tyvek tubing to desired length and heat seal both ends closed using a validate-able impulse, or continuous band sealer.
Brand: Keystone Cleanroom Products TUBMGTVK30
This item is not returnable.
View return policy
Description
- Medical grade 1073B Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint free (Helmke Drum), no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 requirements
- Heat sealed and packaged in an ISO 6 controlled clean room.
- Designed for steam sterilization
- Recommended for use with a heat sealer
- Hydrophobic
- Resists tearing and punctures
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
500 ft. x 30 in. | |
152 m | |
76 cm |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
500 ft. | |
30 in. |