missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products DuPont 1073B Tyvek Autoclave Continuous Form Tubing
Superior seal strength for stoppers, seals and heavy equipment parts and minimal drying time. Simply cut Tyvek tubing to desired length and heat seal both ends closed using a validate-able impulse, or continuous band sealer.
£1425.00 - £4160.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17788547
|
Keystone Cleanroom Products
TUBMGTVK02 |
500 x 2 in. |
£1425.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17798547
|
Keystone Cleanroom Products
TUBMGTVK03 |
500 ft. x 3 in. |
£1475.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17708557
|
Keystone Cleanroom Products
TUBMGTVK04 |
500 ft. x 4 in. |
£1535.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17718557
|
Keystone Cleanroom Products
TUBMGTVK05 |
500 ft. x 5 in. |
£1815.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17728557
|
Keystone Cleanroom Products
TUBMGTVK06 |
500 ft. x 6 in. |
£1915.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17738557
|
Keystone Cleanroom Products
TUBMGTVK08 |
500 ft. x 8 in. |
£2245.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17748557
|
Keystone Cleanroom Products
TUBMGTVK10 |
500 ft. x 10 in. |
£2345.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17758557
|
Keystone Cleanroom Products
TUBMGTVK12 |
500 ft. x 12 in. |
£2495.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17768557
|
Keystone Cleanroom Products
TUBMGTVK15 |
500 ft. x 15 in. |
£3210.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17778557
|
Keystone Cleanroom Products
TUBMGTVK16 |
500 ft. x 16 in. |
£3445.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17788557
|
Keystone Cleanroom Products
TUBMGTVK24 |
500 ft. x 24 in. |
£3820.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17798557
|
Keystone Cleanroom Products
TUBMGTVK28 |
500 ft. x 28 in. |
£3970.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17708567
|
Keystone Cleanroom Products
TUBMGTVK30 |
500 ft. x 30 in. |
£4160.00
Pack of 500 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Medical grade 1073B Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint free (Helmke Drum), no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 requirements
- Heat sealed and packaged in an ISO 6 controlled clean room.
- Designed for steam sterilization
- Recommended for use with a heat sealer
- Hydrophobic
- Resists tearing and punctures
Specifications
Autoclavable | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
152 m |
COC | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
500 ft. |