missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ DURAC™ Digital Stopwatches

Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions, these electronic stopwatches include a calendar and a clock.

Brand:  H-B Instrument™ B61700-5200

 View more versions of this product

Product Code. 17663175

  • £135.66 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • Features Certificate of Calibration and individual serial number
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • B61700-5200 stores 30 lap times and calculates lap time average, allows for 99 split lap times, and has a 10/320SEC pacer
  • B61700-5300 will store 1 lap time and includes an alarm
  • Requires one CR2032 battery (included)

 

Certifications

CE marked

Compliance

RoHS

Specifications

Specifications

Digital Stopwatch
0.01 sec.
Digital
Plastic
63 mm
0.94 in.
2.4 cm
CE, ROHS
10 hr.
0.001
With Clock and Calendar
2.5 in.
3.3 in.
83 mm
Multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Certificate of Calibration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
H-B Instrument™ DURAC™ Digital Stopwatches > Without alarm; With 10/320 sec. pacer; Memory: 30; Dimensions: 2.5W x 3.1 in. H (63 x 80mm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.