missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity Precision Hydrometers

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

Brand:  H-B Instrument™

Additional Details : Weight : 0.14520kg

 View more versions of this product

Product Code. 17480244

  • £53.10 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Alert:

Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.


Description

Description

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

10/Pk.
±0.001
325 mm
1.060 to 1.130
Specific Gravity Precision Hydrometer
0.0005
Lead Free
15°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers