missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity Precision Hydrometers
Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries
£53.10 - £57.75
Specifications
Quantity | 10/Pk. |
---|---|
Type | Specific Gravity Precision Hydrometer |
Increments | 0.0005 |
Length (Metric) | 325 mm |
Ballast Type | Lead Free |
Alert:
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
17480244
|
H-B Instrument™
B61801-0800 |
1.060 to 1.130 |
£53.10
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
17400254
|
H-B Instrument™
B61801-1200 |
1.300 to 1.370 |
£57.75
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Recommended Storage
Pooja AV
Specifications
10/Pk. | |
0.0005 | |
Lead Free |
Specific Gravity Precision Hydrometer | |
325 mm | |
15°C |