Learn More
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.
Brand: H-B Instrument™
Additional Details : Weight : 0.14520kg
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
± 0.001 | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
1.240 to 1.310 |
Specific Gravity/Relative Density Precision Hydrometer | |
0.0005 | |
325 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration | |
15°C |