missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Bell Jar, with glass knob top
Flat flange bell with knob and ground flange for mounting on a vacuum experimental plate (vacuum chamber).
£235.00 - £505.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Vacuum applications; Tests in vacuum chambers |
No. per Pack | 1/Pk. |
Autoclavable | Yes |
Product Code | Brand | Diameter (Metric) Base | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Base | Price | Quantity & Availability | |||||
10304961
|
DWK Life Sciences
244606607 |
260 mm |
£326.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12739666
|
DWK Life Sciences
244605902 |
185 mm |
£235.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
12759666
|
DWK Life Sciences
244606907 |
315 mm |
£505.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
By default, tests are carried out at normal pressure. The conduct of tests under vacuum (negative pressure) can have significant effects on the reaction sequence. In order to be able to observe these effects in the rough and fine vacuum range, a vacuum experiment plate and a bell jar (also called air pump bell) are required.
- The button makes it easy to raise the bell jar
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Vacuum applications; Tests in vacuum chambers | |
1/Pk. | |
Yes |