missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print

For processing as a reaction vessel.

Brand:  DWK Life Sciences 210275373

Code : NEW

Additional Details : Weight : 1.75000kg

 View more versions of this product

Product Code. 10315491

  • £46.35 / Each
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • For jacket vessels edge blown off
  • Component for further processing into reaction vessels
  • Cost-effective production of reaction vessels with reproducible geometry
  • Glass articles for further processing
Specifications

Specifications

1/Pk.
For processing as a reaction vessel
130 mm
Autoclavable
4 mm wall thickness
Borosilicate Glass (3.3)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers