missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Burette, Class B, with straight standard ground stopcock

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.

Brand:  DWK Life Sciences 243283905

Code : NEW

Additional Details : Weight : 1.30000kg

 View more versions of this product

Product Code. 15696925

  • £169.00 / Pack of 2
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Description

Description

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
  • With straight standard ground stopcock
  • The volume content tolerances conform to accuracy Class B
Specifications

Specifications

Yes
Borosilicate Glass (3.3), Polypropylene
2/Pk.
Non-DIN/ISO Size
100 mL
Titration; Volumetric measurement; Measurement analysis
± 0.15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers