missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Centrifuge Tube, with conical bottom, angle 60°

Centrifuge tubes are used for centrifuging. Here a separation of the mixture of substances takes place due to the density of the individual components.

Brand:  DWK Life Sciences 216111705

120.54 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : A0

Additional Details : Weight : 0.55000kg

 View more versions of this product

Product Code. 11840960

  • £128.00 / Pack of 10
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.

  • Very resistant to mechanical loading
  • Due to the conical bottom even small amounts of solids can be collected and separated
  • The angle of 60° enables the detection of small quantities of solids
Specifications

Specifications

50 mL
Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force
Autoclavable
Borosilicate Glass (3.3)
10/Pk.
34 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers