Learn More
DWK Life Sciences DURAN™ Centrifuge Tube, with conical bottom, angle 60°
Centrifuge tubes are used for centrifuging. Here a separation of the mixture of substances takes place due to the density of the individual components.
£80.55 - £128.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With | Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11830960
|
DWK Life Sciences
216111405 |
25 mL |
£80.55
Pack of 10 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11840960
|
DWK Life Sciences
216111705 |
50 mL |
£128.00
Pack of 10 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
Description
One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.
- Very resistant to mechanical loading
- Due to the conical bottom even small amounts of solids can be collected and separated
- The angle of 60° enables the detection of small quantities of solids
Specifications
Borosilicate Glass (3.3) | |
Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force | |
10/Pk. | |
Autoclavable |