missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Connection Piece, with standard ground cone, 90° angle

The connector allows the connection of equipment via a hose.

Brand:  DWK Life Sciences 243000904

19.90 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10602842

  • £21.60 / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Connectors are transition pieces with olive and have an olive instead of the second standard ground joint. Tubes can be connected via this olive, which allow e.g. the connection of a vacuum pump.

  • Tight closure due to standard ground joint
  • 90° angle
  • With standard ground cone
  • Easy and tight connection of hoses
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 Ea.
Connection of hoses
NS 29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers