missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Tube, with straight rim, for Kapsenberg caps

Culture tubes are used for growing cultures from liquid media.

£97.25 - £125.00

Specifications

Description 1.0 to 1.2 mm thickness
Material Borosilicate Glass (3.3)
For Use With Growth of microorganisms; For microbiological work
Quantity 100/Pk.
Autoclavable Autoclavable
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
11786638
View Documents
DWK Life Sciences
261322108
16 mm
£97.25
Pack of 100
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
15222079
View Documents
DWK Life Sciences
261322305
18 mm
£125.00
Pack of 100
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
Description

Description

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today's research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. The original DURAN™ culture tubes are distinguished by their uniform wall thickness distribution, minimal thermal expansion and the resulting high resistance to temperature changes. They are therefore particularly suitable for work at very high temperatures and rapid temperature changes.

  • Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
  • The straight rim permits the use of Kapsenberg and metal caps
Specifications

Specifications

1.0 to 1.2 mm thickness
Growth of microorganisms; For microbiological work
Autoclavable
Borosilicate Glass (3.3)
100/Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.