missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Cylinder, with knobbed lid, polished rim

Cylinder allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.

Brand:  DWK Life Sciences 242052101

Code : NEW

Additional Details : Weight : 1.93500kg

 View more versions of this product

Product Code. 10202421

  • £189.00 / Each
Estimated Shipment: 22-10-2024
to see stock.
Add to basket

Description

Description

Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.

  • The lid can be opened easily while using the button
  • Fired-on, highly durable white ceramic
Specifications

Specifications

Borosilicate Glass (3.3)
Storage and transport
Yes
210 mm
6000 mL
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers