missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Cylinder, with knobbed lid, polished rim
Cylinder allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.
£97.75 - £665.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Storage and transport |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15211909
|
DWK Life Sciences
242050109 |
250 mL |
£530.00
Pack of 10 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
10120191
|
DWK Life Sciences
242050503 |
1000 mL |
£102.00
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
10292411
|
DWK Life Sciences
242051002 |
2000 mL |
£97.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10202421
|
DWK Life Sciences
242052101 |
6000 mL |
£189.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
12701788
|
DWK Life Sciences
242050306 |
500 mL |
£665.00
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10569871
|
DWK Life Sciences
242053209 |
12,000 mL |
£314.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Description
Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.
- The lid can be opened easily while using the button
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Storage and transport | |
Yes |