Learn More
DWK Life Sciences DURAN™ Cylinder, with knobbed lid, polished rim
Cylinder allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.
Marque: DWK Life Sciences 242051002
Code : A0
Informations supplémentaires : Weight : 0.91700kg
Description
Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.
- The lid can be opened easily while using the button
- Fired-on, highly durable white ceramic
Spécification
Borosilicate Glass (3.3) | |
Storage and transport | |
Yes |
150 mm | |
2000 mL | |
1 Ea. |