missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Dimroth Condenser, with 2 standard ground joints, and 2 screw-on plastic hose connections
The Dimroth condenser with its internal cooling spiral has a large cooling surface and is often used as a reflux condenser.
£70.45 - £103.00
Specifications
Material | Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |
---|---|
Type | Non-DIN Size |
For Use With (Application) | Product and reflux condenser; Distillation; Condensers of length 160 mm (with standard ground joint 14/23) and 250 mm (with standard ground joint 24/29 and standard ground joint 29/32) are special sizes and not according to DIN |
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
15630775
|
DWK Life Sciences
242546101 |
NS 14/23 | 160 mm |
£70.45
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
15640775
|
DWK Life Sciences
242547106 |
NS 24/29 | 250 mm |
£103.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
10040271
|
DWK Life Sciences
242547209 |
NS 29/32 | 250 mm |
£85.70
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10080131
|
DWK Life Sciences
242548205 |
NS 29/32 | 400 mm |
£101.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
Description
Due to the internal cooling spiral, the Dimroth condenser is characterized by its large cooling surface (coolant flow in counter flow principle). The most well-known application of the Dimroth condenser is the reflux condenser. A reaction mixture is heated, the resulting vapours condense on the cooling spiral and are returned to the reaction mixture.
- The Dimroth condenser comprises a coil condenser located within a tube
- This condenser type has a larger heat exchange surface and thus a better cooling effect than the Liebig or Allihn condenser
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone | |
Non-DIN Size | |
Product and reflux condenser; Distillation; Condensers of length 160 mm (with standard ground joint 14/23) and 250 mm (with standard ground joint 24/29 and standard ground joint 29/32) are special sizes and not according to DIN |