missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Dropping Funnel, cylindrical, with scale
The dropping funnel allows a dosed addition of solutions.
Brand: DWK Life Sciences 241221704
Code : NEW
Additional Details : Weight : 0.07600kg
Description
The dosed addition of solutions, reaction mixtures and/or chemicals is ideally carried out using a dropping funnel.
- With standard ground stopcock and retaining device
- The rate of supply can be adjusted
- Cylindrical with scale
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
Specifications
9 mm | |
Boro 3.3, Polypropylene | |
Uniform and metered liquid supply to a reaction mixture; Measuring liquid amounts | |
1 Ea. |
50 mL | |
Yes | |
1 mL |