Learn More
DWK Life Sciences DURAN™ Erlenmeyer Flask, with standard ground joint
Erlenmeyer flasks with standard ground joint allow, among other things, the storage of a solution through the tight closure of the vessel.
Brand: DWK Life Sciences 241931906
131.99 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.40000kg
Description
Due to their large footprint, Erlenmeyer flasks are suitable, for example, for preparing solutions and storing them. The additional grinding allows a tight closure of the vessel.
- Tight closure due to standard ground joint
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white print
- Easy mixing due to conical form
Specifications
51 mm | |
Borosilicate Glass (3.3) | |
10/Pk. | |
Yes |
50 mL | |
Mixing several components; Diluting solutions; Measuring liquid amounts; Heating; Volume sizes 50 mL (NS 24/29), 100 mL (NS 24/29), 200 mL (NS 29/32), 250 mL (NS 45/40), 300 mL (NS 29/32), 500 mL (NS 45/40) and 1000 mL (NS 45/40) are not according to DIN ISO | |
NS 29/32 |