Learn More
DWK Life Sciences Erlenmeyer Flask, Wide Neck
Due to conical shape, the flasks is used for mixing liquids.
Brand: DWK Life Sciences 212264402
88.13 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 1.93500kg
Description
Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.
- The wide neck enables easy filling and cleaning
- Easy mixing due to conical form
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
105 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
500 mL | |
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Sizes 25, 200, 300 and 2000 mL non-DIN EN ISO size | |
Yes |