Learn More
DWK Life Sciences DURAN™ Evaporating Flask, with standard ground joint, pear shape
Evaporating flasks are particularly suitable for evaporating liquids or solvents.
£411.00 - £611.00
Specifications
Description | Autoclavable |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Evaporation of liquids; Heating; Suitable for heating baths and mantles; Mixing several components; Rotary evaporator flask, suitable for all standard rotary evaporators; Concentration of solutions |
Quantity | 10/Pk. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
15251859
|
DWK Life Sciences
241203703 |
250 mL |
£411.00
Pack of 10 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
15241859
|
DWK Life Sciences
241202707 |
100 mL |
£432.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
15261859
|
DWK Life Sciences
241204605 |
500 mL |
£454.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
15271859
|
DWK Life Sciences
241205601 |
1000 mL |
£611.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
Evaporating flasks are a variant of round flasks and have a pear-shaped shape. The standard ground joint allows a precise connection to other ground joint components, e.g. a rotary evaporator. Due to their shape, evaporating flasks allow a large uniform liquid surface, making them particularly suitable for the evaporation of solvents.
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Pear shape
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
Evaporation of liquids; Heating; Suitable for heating baths and mantles; Mixing several components; Rotary evaporator flask, suitable for all standard rotary evaporators; Concentration of solutions | |
10/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.