Learn More
DWK Life Sciences DURAN™ Filtering Flask, with Side-Arm Socket, Erlenmeyer shape
The filtering flask is a thick-walled vessel which is used as a collecting vessel for the filtrate during filtration.
£142.00 - £580.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12580997
|
DWK Life Sciences
211833603 |
250 mL |
£368.00
Pack of 10 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
12590997
|
DWK Life Sciences
211834402 |
500 mL |
£447.00
Pack of 10 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
11850560
|
DWK Life Sciences
211835407 |
1000 mL |
£580.00
Pack of 10 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10747551
|
DWK Life Sciences
211836309 |
2000 mL |
£142.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents
- Vacuum resistant due to the heavy wall thickness
- Fired-on, highly durable white print
- Erlenmeyer shape
Specifications
Borosilicate Glass (3.3) | |
Separations by vacuum filtration; Filtration at reduced pressure; Filtrieren; Vacuum filtration; Safe working under vacuum | |
Yes |