Learn More
DWK Life Sciences DURAN™ Flat Flange, ground
For processing as a reaction vessel.
Brand: DWK Life Sciences 210343405
67.67 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.42000kg
Description
DURAN™ flat flanges with and without grooves are suitable for further processing into pressure-resistant reaction vessels, for example. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- Ground
- Component for further processing into reaction vessels
- Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
- Glass articles for further processing
Specifications
70 mm | |
For processing as a reaction vessel | |
2/Pk. |
Borosilicate Glass (3.3) | |
With groove | |
Yes |