missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Flat Flange, ground
For processing as a reaction vessel.
£75.00 - £281.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | For processing as a reaction vessel |
No. per Pack | 2/Pk. |
Autoclavable | Yes |
Product Code | Brand | Includes | Diameter (Metric) Base | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Diameter (Metric) Base | Price | Quantity & Availability | ||||
11712909
|
DWK Life Sciences
210343405 |
With groove | 70 mm |
£76.10
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
11722909
|
DWK Life Sciences
210345106 |
With groove | 130 mm |
£159.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
11732909
|
DWK Life Sciences
210355107 |
Without groove | 130 mm |
£156.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
11860680
|
DWK Life Sciences
210354608 |
Without groove | 106 mm |
£109.00
Pack of 2 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
15211639
|
DWK Life Sciences
210344607 |
With groove | 106 mm |
£110.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
15231639
|
DWK Life Sciences
210346102 |
With groove | 215 mm |
£281.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
15251639
|
DWK Life Sciences
210355707 |
Without groove | 155 mm |
£220.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
15261639
|
DWK Life Sciences
210356103 |
Without groove | 215 mm |
£281.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
15241639
|
DWK Life Sciences
210353406 |
Without groove | 70 mm |
£75.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
15221639
|
DWK Life Sciences
210345706 |
With groove | 155 mm |
£222.00
Pack of 2 |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
Description
DURAN™ flat flanges with and without grooves are suitable for further processing into pressure-resistant reaction vessels, for example. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- Ground
- Component for further processing into reaction vessels
- Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3) | |
For processing as a reaction vessel | |
2/Pk. | |
Yes |