Learn More
DWK Life Sciences DURAN™ Flat Flange Reaction Vessel, flange with groove
Flat flange vessels are suitable for preparative work involving solid and viscous substances. Working under pressure or vacuum is possible.
Brand: DWK Life Sciences 243904409
Description
Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.
- Flange with groove: A sealing ring (O-ring) can be inserted into the groove, by means of which the vessel is firmly closed
- Pressure and vacuum resistant due to the geometry and solid wall thickness
- Use up to the technically maximum possible vacuum and thus maximum safety for the user (observe safety instructions)
- Fired-on, highly durable white print
- Vessels up to and including 1000 ml capacity are cylindrical throughout, larger vessels have a round-bottomed shape
Specifications
Max. Pressure 1.5 bar | |
Borosilicate Glass (3.3) | |
1/Pk. | |
Cylindrical |
500 mL | |
Chemically and thermally demanding processes; Safe working under pressure or vacuum; Vessels have a cylindrical shape, from a size of 2000 mL it is flask shaped | |
DN 100 | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.