Learn More
DWK Life Sciences DURAN™ Flat Flange Reaction Vessel, flange with groove
Flat flange vessels are suitable for preparative work involving solid and viscous substances. Working under pressure or vacuum is possible.
£41.20 - £425.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Chemically and thermally demanding processes; Safe working under pressure or vacuum; Vessels have a cylindrical shape, from a size of 2000 mL it is flask shaped |
No. per Pack | 1/Pk. |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10444861
|
DWK Life Sciences
243904409 |
500 mL |
£59.25
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10211861
|
DWK Life Sciences
243902408 |
100 mL |
£41.20
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10737951
|
DWK Life Sciences
243905405 |
1000 mL |
£153.77
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10383931
|
DWK Life Sciences
243906307 |
2000 mL |
£173.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10212191
|
DWK Life Sciences
243907106 |
4000 mL |
£280.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10434861
|
DWK Life Sciences
243903601 |
250 mL |
£97.90
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10778331
|
DWK Life Sciences
243907603 |
6000 mL |
£308.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
10140011
|
DWK Life Sciences
243908608 |
10,000 mL |
£425.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
|||||
Description
Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.
- Flange with groove: A sealing ring (O-ring) can be inserted into the groove, by means of which the vessel is firmly closed
- Pressure and vacuum resistant due to the geometry and solid wall thickness
- Use up to the technically maximum possible vacuum and thus maximum safety for the user (observe safety instructions)
- Fired-on, highly durable white print
- Vessels up to and including 1000 ml capacity are cylindrical throughout, larger vessels have a round-bottomed shape
Specifications
Borosilicate Glass (3.3) | |
Chemically and thermally demanding processes; Safe working under pressure or vacuum; Vessels have a cylindrical shape, from a size of 2000 mL it is flask shaped | |
1/Pk. | |
Yes |