Learn More
DWK Life Sciences DURAN™ Funnel Adapter
The filter crucible adapter with integrated stem serves to hold the filter funnel.
Brand: DWK Life Sciences 243162609
228.26 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter crucibles without stems can be extended with the filter crucible adapter. The integrated outlet stem allows a clean filling of the filtrate into the filtering flask.
- Extension with integrated handle for receiving the filter crucible
- Fired-on, highly durable white print

Specifications
41 mm | |
Autoclavable | |
10/Pk. |
Borosilicate Glass (3.3) | |
Separation of the filtrate for its further processing; Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering; Matching rubber adapter available |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.