missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Funnel Adapter

The filter crucible adapter with integrated stem serves to hold the filter funnel.

Brand:  DWK Life Sciences 243163202

183.69 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11880700

  • £268.00 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter crucibles without stems can be extended with the filter crucible adapter. The integrated outlet stem allows a clean filling of the filtrate into the filtering flask.

  • Extension with integrated handle for receiving the filter crucible
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mm
Autoclavable
10/Pk.
Borosilicate Glass (3.3)
Separation of the filtrate for its further processing; Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering; Matching rubber adapter available
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Funnel Adapter > Diameter 50 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.