Learn More
DWK Life Sciences DURAN™ Gas Distribution Tube, with side-mounted filter cup
Gas is introduced into a liquid via the gas distribution tube for cleaning. The molten glass filter plate produces as small gas bubbles as possible and thus a large contact surface with the liquid.
Brand: DWK Life Sciences 258560208
182.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.06500kg
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- The introduced gas flow is divided into small bubbles by means of a built-in glass distribution tube
- Larger contact surface due to small bubbles of the gas flow
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
2 | |
Reactions between gases and liquids; Purification of gas mixtures; Filtering; Version with side or centrally mounted filter cup available |
Side Mounted Filter Bowl | |
6 mm | |
5/Pk. |