Learn More
DWK Life Sciences DURAN™ Gas Distribution Tube, with side-mounted filter cup
Gas is introduced into a liquid via the gas distribution tube for cleaning. The molten glass filter plate produces as small gas bubbles as possible and thus a large contact surface with the liquid.
£192.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Side Mounted Filter Bowl |
Diameter (Metric) Outside | 6 mm |
For Use With (Application) | Reactions between gases and liquids; Purification of gas mixtures; Filtering; Version with side or centrally mounted filter cup available |
Quantity | 5/Pk. |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
15202059
|
DWK Life Sciences
258560208 |
2 |
£192.00
Pack of 5 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
15282049
|
DWK Life Sciences
258560002 |
0 |
£192.00
Pack of 5 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
15292049
|
DWK Life Sciences
258560105 |
1 |
£192.00
Pack of 5 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.
- The introduced gas flow is divided into small bubbles by means of a built-in glass distribution tube
- Larger contact surface due to small bubbles of the gas flow
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
6 mm | |
5/Pk. |
Side Mounted Filter Bowl | |
Reactions between gases and liquids; Purification of gas mixtures; Filtering; Version with side or centrally mounted filter cup available |