missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Gas Sampling Tube
£72.70 - £139.00
Specifications
Material | Duran Glass |
---|---|
Type | Gas Sampling Tube |
Certifications/Compliance | DIN 12473-1 |
Quantity | 1 Pack |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10737181
|
Lenz Laborglasinstrumente™
05680170 |
1000 mL |
£139.00
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10221851
|
Lenz Laborglasinstrumente™
05680043 |
150 mL |
£72.70
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10057970
|
Lenz Laborglasinstrumente™
05680058 |
500 mL |
£78.80
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10796981
|
Lenz Laborglasinstrumente™
05680152 |
350 mL |
£89.90
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
Specifications
Duran Glass | |
Gas Sampling Tube | |
DIN 12473-1 | |
1 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Duran™ Gas Sampling Tube