missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles

For easy and safe carrying and pouring of GL 45 laboratory glass bottles.

Brand:  DWK Life Sciences™ 292808605

 View more versions of this product

Product Code. 15836931

  • ÂŁ112.44 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.

  • The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
  • It makes pouring liquids from larger bottles more comfortable and safer
  • The collar is only removable by cutting what makes the attachment 100 % secure in use
  • Supplied without glass bottle
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Bottle (10 L)
Safe transport of laboratory bottles; Decanting of liquids
GL 45
Yellow
Silicone Rubber, Polypropylene, Synthetic Rubber
1 Ea.
242 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • M_D_video_292836307_2_HD
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      DURAN Bottle Carrying System

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles > Without glass bottle

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.