missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Glass Coil Condenser
Duran™ Glass Coil Condensers made of DURAN™ tubing.
£111.00 - £138.00
Specifications
Certifications/Compliance | DIN 12593 and in addition to DIN |
---|---|
Material | Duran Glass |
Type | Coil Condenser |
For Use With (Application) | For condensing vapors |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Standard Taper Joint No | Price | Quantity & Availability | ||||
10395781
|
Lenz Laborglasinstrumente™
05250201 |
160 mm | NS 14/23 |
£111.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10204391
|
Lenz Laborglasinstrumente™
05250303 |
250 mm | NS 24/29 |
£128.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
10003922
|
Lenz Laborglasinstrumente™
05250204 |
160 mm | NS 29/32 |
£111.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10732342
|
Lenz Laborglasinstrumente™
05250404 |
400 mm | NS 29/32 |
£138.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10695031
|
Lenz Laborglasinstrumente™
05250304 |
250 mm | NS 29/32 |
£128.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Duran™ Glass
Specifications
DIN 12593 and in addition to DIN | |
Coil Condenser | |
1 Ea. |
Duran Glass | |
For condensing vapors |