Learn More
DWK Life Sciences DURAN™ Measuring Cylinder, without base, tall form, with spout, flat bottom, without graduation
For adjustment and printing.
Brand: DWK Life Sciences 213931709
139.65 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.45000kg
Description
DURAN™ measuring cylinders without base have an even wall thickness distribution over the entire measuring range, so that wedge errors are avoided. A plastic base is required for completion.
- Glass articles uncalibrated (without graduation)
- High shape, with spout and flat bottom
- Uniform wall thickness distribution to avoid wedge errors
- A separate plastic foot is required for completion.
Specifications
Borosilicate Glass (3.3) | |
For adjustment and printing.; Mixing of several components | |
Yes |
50 mL | |
50/Pk. |