missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Measuring Cylinder, without base, tall form, with spout, flat bottom, without graduation
For adjustment and printing.
£40.65 - £206.80
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | For adjustment and printing.; Mixing of several components |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15211719
|
DWK Life Sciences
213932405 |
100 mL |
£40.65
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15221719
|
DWK Life Sciences
213933607 |
250 mL |
£103.00
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15231719
|
DWK Life Sciences
213934406 |
500 mL |
£182.00
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15201719
|
DWK Life Sciences
213931709 |
50 mL |
£147.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15894498
|
DWK Life Sciences
213931409 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10420113
|
DWK Life Sciences
213935402 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
DURAN™ measuring cylinders without base have an even wall thickness distribution over the entire measuring range, so that wedge errors are avoided. A plastic base is required for completion.
- Glass articles uncalibrated (without graduation)
- High shape, with spout and flat bottom
- Uniform wall thickness distribution to avoid wedge errors
- A separate plastic foot is required for completion.
Specifications
Borosilicate Glass (3.3) | |
For adjustment and printing.; Mixing of several components | |
Yes |