Learn More
DWK Life Sciences DURAN™ Mixing Cylinder, with Hexagonal Base, Class B
DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio.
Brand: DWK Life Sciences 216185405
Code : NEW
Additional Details : Weight : 0.67500kg
Description
DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio. The mixing cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Supplied with octagonal polyethylene stopper
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
- The volume content tolerances conform to accuracy Class B
Specifications
± 10 mL | |
1000 mL | |
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
Yes |
Borosilicate Glass (3.3), Polyethylene | |
65 mm | |
1/Pk. | |
250°C |